SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Scotchlok Male Disconnect, Bare, 16-14AWG, PK100

3M| Zoro #: G0581253| Mfr #: MU14-250DMX

$12.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Type: BareWire Range: 16 to 14 AWGMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581253 Mfr #: MU14-250DMX
Insulation Type: BareWire Range: 16 to 14 AWG
Max. Voltage: 600VBarrel Inside Dia.: 0.085"
Connection Material: CopperSeam: Butted
Connection Type: CrimpOverall Length: 0.730"
Tab Size: 0.032" x 0.250"Standards: UL Listed, CSA Certified, RoHS Compliant
Insulation Color: BareInsulation: None
Item: Male DisconnectMax. Temp.: 347 Degrees F
Country of Origin (subject to change): United States

Description

Male Disconnect, Insulation None, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14 AWG, Tab Size 0.032 In. x 0.250 In., Barrel Inside Dia. 0.085 In., Max. Temp. 347 Degrees F, Max. Voltage 600V, Overall Length 0.730 In., Seam Butted, Connection Material Copper, Standards UL Listed, CSA Certified, RoHS Compliant, Connection Type Crimp, Package Quantity 100

Reviews