HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Male Disconnect, Blue, 16-14AWG, PK100

3M| Zoro #: G1256245| Mfr #: MVU14-250DMX

$19.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Inside Dia.: 0.085"
Connection Material: Tin-Plated Copper
Insulation: Partial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256245 Mfr #: MVU14-250DMX
Barrel Inside Dia.: 0.085"Connection Material: Tin-Plated Copper
Insulation: PartialOverall Length: 0.930"
Tab Size: 0.032" x 0.250"Max. Temp.: 221 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Male DisconnectInsulation Color: Blue
Connection Type: CrimpInsulation Type: Vinyl
Standards: UL Listed E70512, CSA Certified File No. LR22190, RoHS CompliantMax. Voltage: 600V
Country of Origin (subject to change): United States

Description

Male Disconnect, Insulation Partial, Insulation Type Vinyl, Insulation Color Blue, Wire Range 16 to 14 AWG, Tab Size 0.032 In. x 0.250 In., Barrel Inside Dia. 0.085 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.930 In., Seam Butted, Connection Material Tin-Plated Copper, Standards UL Listed E70512, CSA Certified File No. LR22190, RoHS Compliant, Connection Type Crimp, Package Quantity 100

Reviews