Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Manual Applicator, 10:1 Mixing Ratio

  • Zoro #: G8514852
  • Mfr #: APP
$549.99
  • Application: Manual Applicator
  • Mixing Ratio: 10:1
  • Item: Manual Applicator
See full product details
This item ships free.

3M #APP Specifications

  • Zoro #: G8514852
  • Mfr #: APP
Application: Manual Applicator Mixing Ratio: 10:1
Item: Manual Applicator Package Quantity: 1
For Use With: 490mL Cartridges Type: Applicator
Characteristics: For Low Volume Application Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Zoro carries a variety of epoxy applicators, from dispensing guns to epoxy mixing nozzles to glue guns. Take a look at the features for 3M Manual Applicator. Application: Manual Applicator, Mixing Ratio: 10:1, For Use With: 490mL Cartridges.

Reviews of 3M #APP