BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Marine Adhesive Sealant, 10 oz.

3M| Zoro #: G0145677| Mfr #: 5200M-1/10gal

$21.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 10.0 oz.Application Temp. Range: 40 Degrees to 100 Degrees FSpecific Gravity: 1.36
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145677 Mfr #: 5200M-1/10gal
Size: 10.0 oz.Application Temp. Range: 40 Degrees to 100 Degrees F
Specific Gravity: 1.36Sealant Properties: Flexible
Sealant Base: PolyurethaneItem: Marine Adhesive Sealant
Sealant Color Family: BrownsPerformance Temp. Range: -40 Degrees to 190 Degrees F
Flash Point: Not SpecifiedAdhesive Grouping: Sealant
VOC: 40g/LColor: Mahogany
For Use On: Fiberglass, Metal, Plastic, WoodBegins to Harden: Greater than 48 hr.
Sealant Container: CartridgeFor Use With: Manual Applicator
Full Cure: 7 daysApplication: Bonding, Attaching, and Assembling, Construction, General Industrial, Marine, Specialty Vehicle, Transportation
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): United States

Description

Marine Adhesive Sealant, For Use On Fiberglass, Metal, Plastic, Wood, Polyurethane Sealant Base, Color Mahogany, Sealant Container Cartridge, Size 10.0 oz., Begins to Harden Greater Than 48 hr., Full Cure 7 days, Performance Temp. Range -40 Degrees to 190 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.36, Flash Point Not Specified, VOC 40g/L, For Use With Manual Applicator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews