KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marine Adhesive Sealant, 10 oz., White

3M| Zoro #: G0145686| Mfr #: 5200W-1/10gal

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application Temp. Range: 40 Degrees to 100 Degrees F
Sealant Color Family: Whites
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145686 Mfr #: 5200W-1/10gal
Application Temp. Range: 40 Degrees to 100 Degrees FSealant Color Family: Whites
Color: WhiteFor Use With: Manual Applicator
Flash Point: Not SpecifiedSpecific Gravity: 1.36
Performance Temp. Range: -40 Degrees to 190 Degrees FAdhesive Grouping: Sealant
Sealant Base: PolyurethaneItem: Marine Adhesive Sealant
Green Environmental Attribute: RoHS CompliantSealant Container: Cartridge
Begins to Harden: Greater than 48 hr.Application: Bonding, Attaching, and Assembling, Construction, General Industrial, Marine, Specialty Vehicle, Transportation
Full Cure: 7 daysVOC: 40g/L
Size: 10.0 oz.For Use On: Fiberglass, Metal, Plastic, Wood
Sealant Properties: Crack-Proof, Mold/Mildew Resistant, Paintable, WaterproofCountry of Origin (subject to change): United States

Description

Marine Adhesive Sealant, For Use On Fiberglass, Metal, Plastic, Wood, Polyurethane Sealant Base, Color White, Sealant Container Cartridge, Size 10.0 oz., Begins to Harden Greater Than 48 hr., Full Cure 7 days, Performance Temp. Range -40 Degrees to 190 Degrees F, Application Temp. Range 40 Degrees to 100 Degrees F, Specific Gravity 1.36, Flash Point Not Specified, VOC 40g/L, For Use With Manual Applicator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews