DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Marine Adhesive/Sealant, 10 oz Cartridge

3M| Zoro #: G2160986| Mfr #: FC4000 UV

$16.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: One Part Sealant, White, Waterproof Seal, Flexible, UV Resistant, Weatherproof, Sandable, Will Not Yellow Like Urethanes, Cure, Low VOC, Less Than 1% Non Shrinking and Non Sagging
Specific Gravity: -
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160986 Mfr #: FC4000 UV
Characteristics: One Part Sealant, White, Waterproof Seal, Flexible, UV Resistant, Weatherproof, Sandable, Will Not Yellow Like Urethanes, Cure, Low VOC, Less Than 1% Non Shrinking and Non SaggingSpecific Gravity: -
Color: WhiteType: UV-Resistant Fast Cure 4000 UV
Green Environmental Attribute: RoHS CompliantSubstrates: Gelcoat, Wood, Metal, Rubber, Plastics, Aluminum, Steel, Stainless Steel, ABS, Pine, FRP
Full Cure: 24 hr.Temp. Range: -40 to 190 Degrees F
Standards: -Viscosity: -
Begins to Harden: 20 min.Application: Marine; Applications Above and Below The Water Line
Item: Gasket SealantSize: 10 oz.
Country of Origin (subject to change): France

Description

Gasket Sealant, UV-Resistant Fast Cure 4000 UV, 10 oz., White, Temp. Range -40 to 190 Degrees F, Specific Gravity -, Viscosity -, Full Cure 24 hr., Begins to Harden 20 min., Substrates Gelcoat, Wood, Metal, Rubber, Plastics, Aluminum, Steel, Stainless Steel, ABS, Pine, FRP, One Part Sealant, White, Waterproof Seal, Flexible, UV Resistant, Weatherproof, Sandable, Will Not Yellow Like Urethanes, Cure, Low VOC, Less Than 1 Percent Non Shrinking and Non Sagging

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews