TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Marine Adhesive/Sealant, 3 oz Tube, White

3M| Zoro #: G1361997| Mfr #: FC 5200

$13.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBegins to Harden: 1 hr.Size: 3 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361997 Mfr #: FC 5200
Color: WhiteBegins to Harden: 1 hr.
Size: 3 oz.Application: Marine; When Long Term Seal Is Needed Above Or Below The Waterline, Such as Hull to Deck Seams, Marine Hardware and Hull and Stern Joints
Full Cure: 24 hr.Item: Gasket Sealant
Viscosity: -Green Environmental Attribute: RoHS Compliant
Type: Non-ShrinkingSubstrates: Gelcoat, Fiberglass, Wood, Metal, Rubber, Plastics
Temp. Range: -40 to 190 Degrees FCharacteristics: Fast Curing, Tack Free In One Hour, 24 Hour Full Cure, Flexible Allowing Structural Movement, Weather Resistant, Good For Marine Environment
Specific Gravity: 1.30Standards: -
Country of Origin (subject to change): United States

Description

Gasket Sealant, Non-Shrinking, 3 oz., White, Temp. Range -40 to 190 Degrees F, Specific Gravity 1.30, Viscosity -, Full Cure 24 hr., Begins to Harden 1 hr., Substrates Gelcoat, Fiberglass, Wood, Metal, Rubber, Plastics, Fast Curing, Tack Free In One Hour, 24 Hour Full Cure, Flexible Allowing Structural Movement, Weather Resistant, Good For Marine Environment, Marine; When Long Term Seal Is Needed Above Or Below The Waterline, Such as Hull to Deck Seams, Marine Hardware and Hull and Stern Joints

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews