3M

Masking Tape, 1/2 in x 60 yds Per Roll, PK12 (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Includes: 12 rolls of masking tape
  • Color: Cream
  • Recommended Age: 5+ Years
  • Recommended Grade: Grade K+
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

3M #MMM260012A Specifications

  • Includes: 12 rolls of masking tape
  • Color: Cream
  • Recommended Age: 5+ Years
  • Recommended Grade: Grade K+
  • Country of Origin (subject to change): Canada

Description

Economical, light duty tape for reliable sealing and bundling. Can be written on with pens, pencils and markers for quick labeling. Easy unwind and tear off. Popular tape for school use. Holds paper to concrete block walls. Crepe paper backing with rubber adhesive. Each roll of tape measures 0.5 in x 60 yds. Pack of 12 rolls.

Reviews of 3M #MMM260012A

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more