This item is Discontinued.

3M Masking Tape, Performance, 48 mm, PK12 3435

Masking Tape, Performance, 48 mm, PK12 (Discontinued)

  • Mfr # 3435
  • Zoro # G1265361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3435
Zoro #
G1265361
UPC #
051131034358
Country of Origin
Canada

Dimensions

Tape Length
35 yd
Tape Width
48 mm

Details

Item
Masking Tape
Tape Color
Green
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
250 Degrees F

Description

Masking Tape, Tape Width 48 mm, Tape Length 35 yd, Tape Shape Continuous Roll, Tape Color Green, Max. Tape Performance Temp. 250 Degrees F, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.