Mastic Tape, 65 mil, 1" x 10 ft., Black

3M| Zoro #: G0308646| Mfr #: 2228 1"X10'

$13.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10 ft.
Performance Temp.: Up to 194 Degrees F
Tensile Strength: 9.8 lb./in.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308646 Mfr #: 2228 1"X10'
Length: 10 ft.Performance Temp.: Up to 194 Degrees F
Tensile Strength: 9.8 lb./in.Width: 1"
UV Resistance: NoSeries: 2228
Adhesion Strength: 160 oz./in.Standards: ASTM D1000, D4388, D4325, 570, D3833
Adhesive: Stable MasticMax. Voltage: 35000
Shape: Continuous RollMaterial: Rubber
Item: Mastic TapeColor: Black
Temperature Range: Up to 194 Degrees FCountry of Origin (subject to change): United States

Description

Mastic Tape, Material Rubber, Black, Shape Continuous Roll, Width 1 In., Length 10 ft., Thickness 65 mil, Max. Voltage 35000, Tensile Strength 9.8 lb./in., Adhesion Strength 160 oz./in., Stable Mastic Adhesive, UV Resistance No, Performance Temp. Up to 194 Degrees F, Standards ASTM D1000, D4388, D4325, 570, D3833, Series 2228, Temperature Range Up to 194 Degrees F

Reviews