KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Matting Tape, Vinyl, Tan, 2 In. x 10 Ft.

3M| Zoro #: G0667475| Mfr #: 26064

$29.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Matting Tape
Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667475 Mfr #: 26064
Width: 2"Item: Matting Tape
Color: TanLength: 10 ft.
Performance Temp.: 50 Degrees FShape: Continuous Roll
Material: vinylStandards: Weight ASTM D418, Thickness ASTM D418-68, Flammability DOC-FF-1-72
Country of Origin (subject to change): Unknown

Description

Matting Tape, Tape Backing Material Vinyl, Tape Thickness 38.00 mil, Tape Width 2 In., Tape Length 10 ft., Tape Shape Continuous Roll, Tape Color Tan, Min. Tape Performance Temp. 50 Degrees F, Series 26064, Standards Weight ASTM D418, Thickness ASTM D418-68, Flammability DOC-FF-1-72

Reviews