Melt Blown Cartridge, 12 gpm, 10 Mic

3M| Zoro #: G0796205| Mfr #: GRMB10PP20UB

$11.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796205 Mfr #: GRMB10PP20UB
Filter Media: PolypropyleneMax. Temp.: 100 Degrees F
Application: Pharmaceutical/Biotechnology, Food & Beverage, Cosmetics, General IndustryItem: Melt Blown Filter Cartridge
Reduces: ParticulatesOutside Dia.: 2-1/2"
Filter Cartridges Sub-Category: Solid CartridgesMicrons: 10
Height: 20"Flow Rate: 12 gpm
Country of Origin (subject to change): Unknown

Product Description

Melt Blown Filter Cartridge, 10 Microns, Filter Media Polypropylene, Height 20 In., Outside Dia. 2-1/2 In., Flow Rate 12 gpm, Max. Temp. 100 Degrees F, Reduces Particulates, Application Pharmaceutical/Biotechnology, Food & Beverage, Cosmetics, General Industry

Product Reviews

Save 15%. Sign up for Z-mail.