Melt Blown Cartridge, 18 gpm, 20 Mic

3M| Zoro #: G1567842| Mfr #: GRMB20PP30UB

$10.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567842 Mfr #: GRMB20PP30UB
Filter Media: PolypropyleneMax. Temp.: 100 Degrees F
Application: Pharmaceutical/Biotechnology, Food & Beverage, Cosmetics, General IndustryItem: Melt Blown Filter Cartridge
Reduces: ParticulatesOutside Dia.: 2-1/2"
Filter Cartridges Sub-Category: Solid CartridgesMicrons: 20
Height: 30"Flow Rate: 18 gpm
Series: MBCountry of Origin (subject to change): Unknown

Product Description

Melt Blown Filter Cartridge, 20 Microns, Filter Media Polypropylene, Height 30 In., Outside Dia. 2-1/2 In., Flow Rate 18 gpm, Max. Temp. 100 Degrees F, Reduces Particulates, Application Pharmaceutical/Biotechnology, Food & Beverage, Cosmetics, General Industry, MB Series

Product Reviews

Save 15%. Sign up for Z-mail.