15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Melt Blown Cartridge, 8 gpm, 1 Mic

3M| Zoro #: G2243954| Mfr #: GRMB01PP10UB

$3.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2243954 Mfr #: GRMB01PP10UB
Filter Media: PolypropyleneMax. Temp.: 100 Degrees F
Application: Pharmaceutical/Biotechnology, Food & Beverage, Cosmetics, General IndustryItem: Melt Blown Filter Cartridge
Reduces: ParticulatesOutside Dia.: 2-1/2"
Filter Cartridges Sub-Category: Solid CartridgesMicrons: 1
Height: 10"Flow Rate: 8 gpm
Country of Origin (subject to change): Unknown

Product Description

Melt Blown Filter Cartridge, 1 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2-1/2 In., Flow Rate 8 gpm, Max. Temp. 100 Degrees F, Reduces Particulates, Application Pharmaceutical/Biotechnology, Food & Beverage, Cosmetics, General Industry

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.