3M
Membrane Switch, 3/4x2", PK500
- Zoro #: G5734611
- Mfr #: 3M 7993MP 0.75 X 2-500
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Performance Temp.: Up to 400 Degrees F
- Material: Acrylic (Adhesive), PET (Backing)
- Width: 3/4"
- Length: 2"
- Thickness: 3 mil
- Item: Membrane Switch,3/4x2",PK500
- Tensile Strength: 3609 lb./in.
- Features: Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads
$26.61
Pk of 500, $0.05/ea
Subtotal: $26.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #3M 7993MP 0.75 X 2-500 Specifications
- Zoro #: G5734611
- Mfr #: 3M 7993MP 0.75 X 2-500
- UPC #: 888519181867
- Performance Temp.: Up to 400 Degrees F
- Material: Acrylic (Adhesive), PET (Backing)
- Width: 3/4"
- Length: 2"
- Thickness: 3 mil
- Item: Membrane Switch,3/4x2",PK500
- Tensile Strength: 3609 lb./in.
- Features: Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads
- Adhesion Strength: 72 oz./in.
- Country of Origin (subject to change): United States
Description
Membrane Switch,3/4x2 In.,PK500, Package Quantity 500
Reviews of 3M #3M 7993MP 0.75 X 2-500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Electrical Tape, 2 mil, 2" x 72 yd., Yellow 3M 1318-2 2" x 72 yds Yellow
- 3M Electrical Tape, Yellow, 8"x72yd. 3M 1318-1 8 X 72YD-YELLOW
- 3M General Purpose Vinyl Tape 764 Yellow, 2 in x 36 yd 5.0 mil 70006279338
- 3M Electrical Tape, 3/4"x72yd. 3M 5 0.75 X 72YD
- 3M Electrical Tape, 4.72" x 60 yd. 46
- 3M Splicing Tape, 130C, 3/4"X30Ft (19Mmx9.1 M)4 54007-41717
- 3M Electrical Tape, White, 0.375" x 60 yd. 90
- 3M Electrical Tape, 0.5x3", PK100 361
- 3M Vinyl Tape 471, Red, 1/4"x36 yd, PK144 471
- ECLIPSE TOOLS Electrical Tape, White, 3/4" x 66 ft, PVC 902-533
- 3M Replacement for 3M 2229-1x10ft 2229-1X10FT 3M
- 3M Electrical Tapes