3M
Membrane Switch, 5x6", PK50
- Zoro #: G5734121
- Mfr #: 3M 7993MP 5 X 6-50
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Performance Temp.: Up to 400 Degrees F
- Material: Acrylic (Adhesive), PET (Backing)
- Width: 5"
- Length: 6"
- Thickness: 3 mil
- Features: Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads
- Adhesion Strength: 72 oz./in.
- Item: Membrane Switch,5x6",PK50
$40.73
Pk of 50, $0.81/ea
Subtotal: $40.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
3M #3M 7993MP 5 X 6-50 Specifications
- Zoro #: G5734121
- Mfr #: 3M 7993MP 5 X 6-50
- UPC #: 888519182185
- Performance Temp.: Up to 400 Degrees F
- Material: Acrylic (Adhesive), PET (Backing)
- Width: 5"
- Length: 6"
- Thickness: 3 mil
- Features: Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads
- Adhesion Strength: 72 oz./in.
- Item: Membrane Switch,5x6",PK50
- Tensile Strength: 3609 lb./in.
- Country of Origin (subject to change): United States
Description
Membrane Switch,5x6 In.,PK50, Package Quantity 50
Reviews of 3M #3M 7993MP 5 X 6-50
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 3M Replacement for Tessco 96800 96800
- 3M Electrical Tape, 61, PTFE, 2 x 36 yd. 80610886246
- 3M Electrical Tape, White, 0.688" x 60 yd. 90
- 3M Electrical Tape, 0.875" Circle, PK250 361
- 3M Electrical Tape, Glass Cloth Electrical Tape 27, White 54007-15074
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 10265
- 3M Electrical Tape, White, 5.67"x60 yd. 361
- 3M Membrane Switch, 4x6", PK50 3M 7993MP 4 X 6-50
- 3M Vinyl Tape 471, Yellow, 2"x36 y, PK24 04310
- 3M Electrical Tape, Yellow, 1-1/2"x72yd. 3M 1318-1 1.5 X 72YD-YELLOW
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L 1500168
- 3M Electrical Tapes