3M
Membrane Switch, 9-1/4x1-1/4", PK100
Mfr # 3M 7993MP 9.25 X 1.25-100
Zoro # G5734438
Sold in multiples of 10 for $376.50
$376.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 400 Degrees F
- Material Acrylic (Adhesive), PET (Backing)
- Length 1-1/4"
- Thickness 3 mil
- Features Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads
Explore More Products
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black 80610833867
- 3M Splicing Tape, 130C, 1"X30Ft (25Mmx9.1 M)4 54007-41753
- 3M Electrical Tape, Green, 1/2"X20Ft 54007-10265
- 3M Electrical Tape, 5 mil, 3/8" x 108 ft., PK24 61, 3/8 in x 36 yd
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Purple 165PR4A
- 3M Electrical Tape WHITE 530-WH
- 3M Electrical Tape, Tan, 3" x 90 yd. 44
- 3M Electrical Tape, Yellow, 5-43/64"x72yd. 3M 1318-1 5.67 X 72YD-YELLOW
- 3M Electrical Tape, 3x4", PK25 361
- SCOTCH Scotch 3/4 in. W X 66 ft. L White Vinyl Electrical Tape 10828-DL-2W
- DUCK BRAND Electrical Tape, 0.75 in.x 66 yd., Black 551117
- 3M Electrical Tapes