3M

Membrane Switch, White, 11/16"x60yd.

3M Membrane Switch,  White,  11/16"x60yd. 3M 7993MP 0.688 X 60YD
Hover or click to zoom Tap to zoom
Key Features
  • Performance Temp.: Up to 400 Degrees F
  • Material: Acrylic (Adhesive), PET (Backing)
  • Color: White
  • Width: 11/16"
  • Length: 60 yd.
  • Thickness: 3 mil
  • Tensile Strength: 3609 lb./in.
  • Adhesion Strength: 72 oz./in.
See full product details
$22.54

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

3M #3M 7993MP 0.688 X 60YD Specifications

  • Performance Temp.: Up to 400 Degrees F
  • Material: Acrylic (Adhesive), PET (Backing)
  • Color: White
  • Width: 11/16"
  • Length: 60 yd.
  • Thickness: 3 mil
  • Tensile Strength: 3609 lb./in.
  • Adhesion Strength: 72 oz./in.
  • Features: Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads
  • Item: Membrane Switch,White,11/16"x60yd.
  • Country of Origin (subject to change): United States

Description

Membrane Switch,White,11/16 In.x60yd.

Reviews of 3M #3M 7993MP 0.688 X 60YD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.