Mini-Pleat Filter w/Gskt, MERV 11, 14x25x2

3M| Zoro #: G3753766| Mfr #: E281

$82.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753766 Mfr #: E281
Pleats per Linear Feet: 60Avg. Atmospheric Efficiency: 60 to 65%
Standards: UL 900 Class 1Max. Temp.: 122 Degrees F
Nominal Depth: 2"Air Flow: 492 fpm
MERV: 11Frame Type: 2" Plastic
Medium Velocity: 375 fpmItem: -1
MERV-A: 8Recommended Final Resistance: 1.4" WC
Max. Air Flow: 625 fpmInitial Resistance: 0.26" WC
Final Resistance: 1.4" WCFilter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals
Nominal Filter Size: 14x25x2Med. Initial Resistance: 0.17" WC
Media Area: 30 sq. ft.Nominal Width: 25"
Nominal Height: 14"Country of Origin (subject to change): United States

Product Description

Mini-Pleat Filter with Gasket,Nominal Height 14 In.,Nominal Width 25 In.,Nominal Depth 2 In.,MERV 11,MERV-A 8,Initial Resistance 0.26 In. WC,Med. Initial Resistance 0.17 In. WC,Final Resistance 1.4 In. WC,Recommended Final Resistance 1.4 In. WC,Frame Type 2 In. Plastic,Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals,Air Flow 492 fpm,Medium Velocity 375 fpm,Max. Air Flow 625 fpm,Max. Temp. 122 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.