Mini-Pleat Filter w/ Gasket, 16x16x2", MERV 11, Min. Qty 5

3M| Zoro #: G3753732| Mfr #: E283

$47.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material:Max. Air Flow: 625 fpmNominal Width: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753732 Mfr #: E283
Material: Max. Air Flow: 625 fpm
Nominal Width: 16"Frame Type: 2" Plastic
Final Resistance: 1.4" WCMERV: 11
Nominal Depth: 2"Med. Initial Resistance: 0.17" WC
Avg. Atmospheric Efficiency: 60 to 65%Pleats per Linear Feet: 60
Initial Resistance: 0.26" WCItem: Electrostatic Mini-Pleat Filter
Media Area: 22 sq. ft.Max. Temp.: 122 Degrees F
Nominal Height: 16"Air Flow: 492 fpm
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsMedium Velocity: 375 fpm
Nominal Filter Size: 16x16x2Standards: UL 900 Class 1
Recommended Final Resistance: 1.4" WCMERV-A: 8
Country of Origin (subject to change): United States

Description

Mini-Pleat Filter with Gasket, 16x16x2 Nominal Filter Size, Nominal Height 16 In., Nominal Width 16 In., Nominal Depth 2 In., MERV 11, MERV-A 8, Initial Resistance 0.26 In. WC, Med. Initial Resistance 0.17 In. WC, Final Resistance 1.4 In. WC, Recommended Final Resistance 1.4 In. WC, Frame Type 2 In. Plastic, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Air Flow 492 fpm, Medium Velocity 375 fpm, Max. Air Flow 625 fpm, Max. Temp. 122 Degrees F

Reviews