Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Mini-Pleat Filter w/ Gasket, 16x24x2", MERV 11, Min. Qty 5

3M| Zoro #: G3753714| Mfr #: E285

$65.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material:Max. Air Flow: 625 fpmNominal Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753714 Mfr #: E285
Material: Max. Air Flow: 625 fpm
Nominal Width: 24"Frame Type: 2" Plastic
Final Resistance: 1.4" WCMERV: 11
Nominal Depth: 2"Med. Initial Resistance: 0.17" WC
Avg. Atmospheric Efficiency: 60 to 65%Pleats per Linear Feet: 60
Initial Resistance: 0.26" WCItem: Electrostatic Mini-Pleat Filter
Media Area: 34 sq. ft.Max. Temp.: 122 Degrees F
Nominal Height: 16"Air Flow: 492 fpm
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsMedium Velocity: 375 fpm
Nominal Filter Size: 16x24x2Standards: UL 900 Class 1
Recommended Final Resistance: 1.4" WCMERV-A: 8
Country of Origin (subject to change): United States

Description

Mini-Pleat Filter with Gasket,Nominal Height 16 In.,Nominal Width 24 In.,Nominal Depth 2 In.,MERV 11,MERV-A 8,Initial Resistance 0.26 In. WC,Med. Initial Resistance 0.17 In. WC,Final Resistance 1.4 In. WC,Recommended Final Resistance 1.4 In. WC,Frame Type 2 In. Plastic,Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals,Air Flow 492 fpm,Medium Velocity 375 fpm,Max. Air Flow 625 fpm,Max. Temp. 122 Degrees F

Reviews