SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini-Pleat Air Filter w/ Gasket, 16x25x2", MERV 11, Min. Qty 5

3M| Zoro #: G3753933| Mfr #: E286

$46.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Avg. Atmospheric Efficiency: 60 to 65%Nominal Filter Size: 16x25x2Max. Temp.: 122 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753933 Mfr #: E286
Avg. Atmospheric Efficiency: 60 to 65%Nominal Filter Size: 16x25x2
Max. Temp.: 122 Degrees FNominal Height: 16"
Material: Max. Air Flow: 625 fpm
Nominal Width: 25"Air Flow: 492 fpm
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsMedium Velocity: 375 fpm
MERV: 11Media Area: 35 sq. ft.
Final Resistance: 1.4" WCStandards: UL 900 Class 1
Nominal Depth: 2"Med. Initial Resistance: 0.17" WC
Recommended Final Resistance: 1.4" WCFrame Type: 2" Plastic
MERV-A: 8Pleats per Linear Feet: 60
Initial Resistance: 0.26" WCCountry of Origin (subject to change): United States

Description

Mini-Pleat Filter with Gasket,Nominal Height 16 In.,Nominal Width 25 In.,Nominal Depth 2 In.,MERV 11,MERV-A 8,Initial Resistance 0.26 In. WC,Med. Initial Resistance 0.17 In. WC,Final Resistance 1.4 In. WC,Recommended Final Resistance 1.4 In. WC,Frame Type 2 In. Plastic,Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals,Air Flow 492 fpm,Medium Velocity 375 fpm,Max. Air Flow 625 fpm,Max. Temp. 122 Degrees F

Reviews