Mini-Pleat Filter w/Gskt, MERV 11, 18x20x2

3M| Zoro #: G3753477| Mfr #: E287

$82.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753477 Mfr #: E287
Nominal Depth: 2"Standards: UL 900 Class 1
MERV: 11Air Filter Media Type: Synthetic
Air Filter Item: Mini-Pleat FilterAvg. Atmospheric Efficiency: 60 to 65%
Medium Velocity: 375 fpmMax. Temp.: 122 Degrees F
Frame Type: 2" PlasticRecommended Final Resistance: 1.4" WC
Initial Resistance: 0.26" WCFinal Resistance: 1.4" WC
MERV-A: 8Max. Air Flow: 625 fpm
Pleats per Linear Feet: 60Air Flow: 492 fpm
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsItem: Mini-Pleat Filter with Gasket
Nominal Filter Size: 18x20x2Med. Initial Resistance: 0.17" WC
Media Area: 31 sq. ft.Nominal Width: 20"
Nominal Height: 18"Country of Origin (subject to change): United States

Product Description

Mini-Pleat Filter with Gasket, 18x20x2 Nominal Filter Size, Nominal Height 18 In., Nominal Width 20 In., Nominal Depth 2 In., MERV 11, MERV-A 8, Air Filter Media Type Synthetic, Initial Resistance 0.26 In. WC, Med. Initial Resistance 0.17 In. WC, Final Resistance 1.4 In. WC, Recommended Final Resistance 1.4 In. WC, Frame Type 2 In. Plastic, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Air Flow 492 fpm, Medium Velocity 375 fpm

Product Reviews

Save 15%. Sign up for Z-mail.