Mini-Pleat Filter w/ Gasket, 18x24x2", MERV 11, Min. Qty 5

3M| Zoro #: G3753827| Mfr #: E288

$58.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MERV-A: 8
Nominal Filter Size: 18x24x2
Nominal Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753827 Mfr #: E288
MERV-A: 8Nominal Filter Size: 18x24x2
Nominal Width: 24"Initial Resistance: 0.26" WC
Final Resistance: 1.4" WCPleats per Linear Feet: 60
Nominal Depth: 2"Max. Air Flow: 625 fpm
Standards: UL 900 Class 1Med. Initial Resistance: 0.17" WC
MERV: 11Nominal Height: 18"
Medium Velocity: 375 fpmFilter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals
Air Flow: 492 fpmMaterial:
Avg. Atmospheric Efficiency: 60 to 65%Recommended Final Resistance: 1.4" WC
Frame Type: 2" PlasticMedia Area: 38 sq. ft.
Max. Temp.: 122 Degrees FCountry of Origin (subject to change): United States

Description

Electrostatic Mini-Pleat Filter, With Gasket Yes, Nominal Filter Size 18x24x2, Nominal Height 18 In., Nominal Width 24 In., Nominal Depth 2 In., Filter Efficiency - Air Filters 60 Percent to 65 Percent, MERV 11, Air Filter Media Type Synthetic, Air Flow 492 fpm, Initial Resistance 0.26 In. WC, Final Resistance 1.4 In. WC, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Max. Air Flow 625 fpm, Media Area 38 sq. ft., Max. Temp. 122 Degrees F

Reviews