HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mini-Pleat Air Filter w/ Gasket, 20x25x2", MERV 11, Min. Qty 5

3M| Zoro #: G3753662| Mfr #: E292

$54.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Avg. Atmospheric Efficiency: 60 to 65%
Nominal Filter Size: 20x25x2
Max. Temp.: 122 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753662 Mfr #: E292
Avg. Atmospheric Efficiency: 60 to 65%Nominal Filter Size: 20x25x2
Max. Temp.: 122 Degrees FNominal Height: 20"
Material: Max. Air Flow: 625 fpm
Nominal Width: 25"Air Flow: 492 fpm
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsMedium Velocity: 375 fpm
MERV: 11Media Area: 45 sq. ft.
Final Resistance: 1.4" WCStandards: UL 900 Class 1
Nominal Depth: 2"Med. Initial Resistance: 0.17" WC
Recommended Final Resistance: 1.4" WCFrame Type: 2" Plastic
MERV-A: 8Pleats per Linear Feet: 60
Initial Resistance: 0.26" WCCountry of Origin (subject to change): United States

Description

Mini-Pleat Filter with Gasket, 20x25x2 Nominal Filter Size, Nominal Height 20 In., Nominal Width 25 In., Nominal Depth 2 In., MERV 11, MERV-A 8, Initial Resistance 0.26 In. WC, Med. Initial Resistance 0.17 In. WC, Final Resistance 1.4 In. WC, Recommended Final Resistance 1.4 In. WC, Frame Type 2 In. Plastic, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Air Flow 492 fpm, Medium Velocity 375 fpm, Max. Air Flow 625 fpm, Max. Temp. 122 Degrees F

Reviews