Mini-Pleat Air Filter w/ Gasket, 24x24x2", MERV 11, Min. Qty 5

3M| Zoro #: G3753924| Mfr #: E294

$51.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Avg. Atmospheric Efficiency: 60 to 65%Nominal Filter Size: 24x24x2Max. Temp.: 122 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753924 Mfr #: E294
Avg. Atmospheric Efficiency: 60 to 65%Nominal Filter Size: 24x24x2
Max. Temp.: 122 Degrees FNominal Height: 24"
Material: Max. Air Flow: 625 fpm
Nominal Width: 24"Air Flow: 492 fpm
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsMedium Velocity: 375 fpm
MERV: 11Media Area: 52 sq. ft.
Final Resistance: 1.4" WCStandards: UL 900 Class 1
Nominal Depth: 2"Med. Initial Resistance: 0.17" WC
Recommended Final Resistance: 1.4" WCFrame Type: 2" Plastic
MERV-A: 8Pleats per Linear Feet: 60
Initial Resistance: 0.26" WCCountry of Origin (subject to change): United States

Description

Electrostatic Mini-Pleat Filter, With Gasket Yes, Nominal Filter Size 24x24x2, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 2 In., Filter Efficiency - Air Filters 60 Percent to 65 Percent, MERV 11, Air Filter Media Type Synthetic, Air Flow 492 fpm, Initial Resistance 0.26 In. WC, Final Resistance 1.4 In. WC, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Max. Air Flow 625 fpm, Media Area 52 sq. ft., Max. Temp. 122 Degrees F

Reviews