Mini-Pleat Filter w/Gskt, MERV 14, 10x10x2

3M| Zoro #: G3753522| Mfr #: E133

$77.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753522 Mfr #: E133
Nominal Depth: 2"Standards: UL 900 Class 1
MERV: 14Avg. Atmospheric Efficiency: 90 to 95%
Medium Velocity: 375 fpmMed. Initial Resistance: 0.25" WC
Max. Temp.: 122 Degrees FFrame Type: 2" Plastic
Recommended Final Resistance: 1.4" WCInitial Resistance: 0.37" WC
Final Resistance: 1.4" WCMERV-A: 12
Max. Air Flow: 625 fpmPleats per Linear Feet: 60
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsAir Flow: 492 fpm
Green Environmental Attribute: Product Has MERV Rating of 13 or HigherItem: -1
Media Area: 8 sq. ft.Nominal Width: 10"
Nominal Height: 10"Nominal Filter Size: 10x10x2
Country of Origin (subject to change): United States

Product Description

Mini-Pleat Filter with Gasket, 10x10x2 Nominal Filter Size, Nominal Height 10 In., Nominal Width 10 In., Nominal Depth 2 In., MERV 14, MERV-A 12, Initial Resistance 0.37 In. WC, Med. Initial Resistance 0.25 In. WC, Final Resistance 1.4 In. WC, Recommended Final Resistance 1.4 In. WC, Frame Type 2 In. Plastic, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Air Flow 492 fpm, Medium Velocity 375 fpm, Max. Air Flow 625 fpm, Max. Temp. 122 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.