Mini-Pleat Filter w/Gskt, MERV 14, 15x20x2

3M| Zoro #: G3753671| Mfr #: E136

$106.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753671 Mfr #: E136
Nominal Depth: 2"Standards: UL 900 Class 1
MERV: 14Air Filter Media Type: Synthetic
Air Filter Item: Mini-Pleat FilterAvg. Atmospheric Efficiency: 90 to 95%
Medium Velocity: 375 fpmMed. Initial Resistance: 0.25" WC
Max. Temp.: 122 Degrees FFrame Type: 2" Plastic
Recommended Final Resistance: 1.4" WCInitial Resistance: 0.37" WC
Final Resistance: 1.4" WCMERV-A: 12
Max. Air Flow: 625 fpmPleats per Linear Feet: 60
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsAir Flow: 492 fpm
Green Environmental Attribute: Product Has MERV Rating of 13 or HigherItem: Mini-Pleat Filter with Gasket
Nominal Width: 20"Nominal Height: 15"
Nominal Filter Size: 15x20x2Media Area: 26 sq. ft.
Country of Origin (subject to change): United States

Product Description

Mini-Pleat Filter with Gasket, 15x20x2 Nominal Filter Size, Nominal Height 15 In., Nominal Width 20 In., Nominal Depth 2 In., MERV 14, MERV-A 12, Air Filter Media Type Synthetic, Initial Resistance 0.37 In. WC, Med. Initial Resistance 0.25 In. WC, Final Resistance 1.4 In. WC, Recommended Final Resistance 1.4 In. WC, Frame Type 2 In. Plastic, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Air Flow 492 fpm, Medium Velocity 375 fpm

Product Reviews

Save 15%. Sign up for Z-mail.