- Home
- /
- Heating & Cooling
- /
- Filters
- /
- Mini-Pleat & V-Bank Filters
- /
- Mini-Pleat Air Filter w/ Gasket, 16x20x2", MERV 14
Shop Alternate Products
This Product is Discontinued
3M
Mini-Pleat Air Filter w/ Gasket, 16x20x2", MERV 14 (Discontinued)
Mfr # F979
Zoro # G3753504
This Product is Discontinued
Key Features
- Nominal Filter Size 16x20x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 4 Sides
Customers Also Purchased
- Brand 3M
-
MFR #
F979
-
Zoro #
G3753504
- UPC # 051138934262
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Width | 15 3/8 in |
Actual Filter Size | 19-3/8 in x 15-3/8 in x 1-7/8 in |
Actual Depth | 1 7/8 in |
Actual Height | 19 3/8 in |
Details
Performance Rating | MERV 14 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Gasket Location | 4 Sides |
Pleats per Linear Feet | 60 |
Media Area | 28 sq ft |
Media Color | Blue/White |
Green Environmental Attribute | Product Has MERV Rating of 13 or Higher |
Frame Type | 2" Plastic |
Frame or Header Material | Synthetic |
Style - Air Filters | Box |
Initial Resistance | 0.37" WC |
MERV-A | 12 |
Final Resistance | 1.4" WC |
Filter Efficiency - Air Filters | 90% to 95% |
Item | Mini-Pleat Air Filter |
MERV | 14 |
Avg. Atmospheric Efficiency | 90 to 95% |
Medium Velocity | 375 fpm |
Max. Air Flow | 625 fpm |
Air Filter Item | Mini-Pleat Air Filter |
Air Flow | 492 fpm |
Removes Particles Down To | 0.3 to 1.0 microns |
Recommended Final Resistance | 1.4 in wc |
Med. Initial Resistance | 0.25" WC |
Filters Out | Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments |
Max. Temp. | 122 Degrees F |
Filter Pack Enclosure | 100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals |
Standards | UL 900 Class 1 |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Synthetic, Frame or Header Material Synthetic, Air Filter Header Type No Header, Gasket Location 4 Sides, Media Color Blue/White, Media Area 28 sq ft, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments