Mini-Pleat Air Filter w/ Gasket, 16x24x2", MERV 14, Min. Qty 5

3M| Zoro #: G3753881| Mfr #: E129

$92.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material:Max. Air Flow: 625 fpmMed. Initial Resistance: 0.25" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753881 Mfr #: E129
Material: Max. Air Flow: 625 fpm
Med. Initial Resistance: 0.25" WCNominal Width: 24"
Frame Type: 2" PlasticFinal Resistance: 1.4" WC
MERV: 14Nominal Depth: 2"
Green Environmental Attribute: Product Has MERV Rating of 13 or HigherMedium Velocity: 375 fpm
Avg. Atmospheric Efficiency: 90 to 95%Pleats per Linear Feet: 60
Initial Resistance: 0.37" WCItem: Electrostatic Mini-Pleat Filter
Media Area: 34 sq. ft.Max. Temp.: 122 Degrees F
Nominal Height: 16"Air Flow: 492 fpm
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsNominal Filter Size: 16x24x2
Standards: UL 900 Class 1Recommended Final Resistance: 1.4" WC
MERV-A: 12Country of Origin (subject to change): United States

Description

Mini-Pleat Filter with Gasket, 16x24x2 Nominal Filter Size, Nominal Height 16 In., Nominal Width 24 In., Nominal Depth 2 In., MERV 14, MERV-A 12, Initial Resistance 0.37 In. WC, Med. Initial Resistance 0.25 In. WC, Final Resistance 1.4 In. WC, Recommended Final Resistance 1.4 In. WC, Frame Type 2 In. Plastic, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Air Flow 492 fpm, Medium Velocity 375 fpm, Max. Air Flow 625 fpm, Max. Temp. 122 Degrees F

Reviews