Shop Alternate Products
This Product is Discontinued
3M
Mini-Pleat Filter w/ Gasket, 18x20x2", MERV 14 (Discontinued)
Mfr # E132
Zoro # G3753942
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Filter Size 18x20x2
- Nominal Depth 2 in
- Nominal Height 18 in
- Nominal Width 20 in
- Frame Type 2" Plastic