BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini-Pleat Air Filter w/ Gasket, 18x24x2", MERV 14, Min. Qty 5

3M| Zoro #: G3754012| Mfr #: F981

$81.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MERV-A: 12Avg. Atmospheric Efficiency: 90 to 95%Nominal Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754012 Mfr #: F981
MERV-A: 12Avg. Atmospheric Efficiency: 90 to 95%
Nominal Depth: 2"Max. Temp.: 122 Degrees F
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsFinal Resistance: 1.4" WC
Green Environmental Attribute: Product Has MERV Rating of 13 or HigherMedium Velocity: 375 fpm
Pleats per Linear Feet: 60Standards: UL 900 Class 1
Air Flow: 492 fpmMaterial:
Med. Initial Resistance: 0.25" WCMedia Area: 35 sq. ft.
Nominal Filter Size: 18x24x2Nominal Width: 24"
Frame Type: 2" PlasticMax. Air Flow: 625 fpm
Nominal Height: 18"Recommended Final Resistance: 1.4" WC
Initial Resistance: 0.37" WCMERV: 14
Country of Origin (subject to change): United States

Description

Mini-Pleat Filter with Gasket, 18x24x2 Nominal Filter Size, Nominal Height 18 In., Nominal Width 24 In., Nominal Depth 2 In., MERV 14, MERV-A 12, Initial Resistance 0.37 In. WC, Med. Initial Resistance 0.25 In. WC, Final Resistance 1.4 In. WC, Recommended Final Resistance 1.4 In. WC, Frame Type 2 In. Plastic, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Air Flow 492 fpm, Medium Velocity 375 fpm, Max. Air Flow 625 fpm, Max. Temp. 122 Degrees F

Reviews