Mini-Pleat Filter w/ Gasket, 18x25x2", MERV 14, Min. Qty 5

3M| Zoro #: G3753556| Mfr #: E130

$124.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MERV-A: 12
Nominal Filter Size: 18x25x2
Nominal Width: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753556 Mfr #: E130
MERV-A: 12Nominal Filter Size: 18x25x2
Nominal Width: 25"Initial Resistance: 0.37" WC
Final Resistance: 1.4" WCNominal Depth: 2"
Max. Air Flow: 625 fpmStandards: UL 900 Class 1
MERV: 14Avg. Atmospheric Efficiency: 90 to 95%
Frame Type: 2" PlasticNominal Height: 18"
Green Environmental Attribute: Product Has MERV Rating of 13 or HigherPleats per Linear Feet: 60
Med. Initial Resistance: 0.25" WCMedium Velocity: 375 fpm
Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral SealsMax. Temp.: 122 Degrees F
Air Flow: 492 fpmMaterial:
Recommended Final Resistance: 1.4" WCMedia Area: 38 sq. ft.
Country of Origin (subject to change): United States

Description

Mini-Pleat Filter with Gasket, 18x25x2 Nominal Filter Size, Nominal Height 18 In., Nominal Width 25 In., Nominal Depth 2 In., MERV 14, MERV-A 12, Initial Resistance 0.37 In. WC, Med. Initial Resistance 0.25 In. WC, Final Resistance 1.4 In. WC, Recommended Final Resistance 1.4 In. WC, Frame Type 2 In. Plastic, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Air Flow 492 fpm, Medium Velocity 375 fpm, Max. Air Flow 625 fpm, Max. Temp. 122 Degrees F

Reviews