BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini-Pleat Air Filter w/ Gasket, 20x20x2", MERV 14, Min. Qty 5

3M| Zoro #: G3753906| Mfr #: F977

$64.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MERV: 14Nominal Width: 20"Nominal Height: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753906 Mfr #: F977
MERV: 14Nominal Width: 20"
Nominal Height: 20"Green Environmental Attribute: Product Has MERV Rating of 13 or Higher
MERV-A: 12Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals
Nominal Filter Size: 20x20x2Med. Initial Resistance: 0.25" WC
Medium Velocity: 375 fpmStandards: UL 900 Class 1
Final Resistance: 1.4" WCInitial Resistance: 0.37" WC
Media Area: 26 sq. ft.Material:
Recommended Final Resistance: 1.4" WCMax. Temp.: 122 Degrees F
Nominal Depth: 2"Air Flow: 492 fpm
Frame Type: 2" PlasticAvg. Atmospheric Efficiency: 90 to 95%
Max. Air Flow: 625 fpmPleats per Linear Feet: 60
Country of Origin (subject to change): United States

Description

Electrostatic Mini-Pleat Filter, With Gasket Yes, Nominal Filter Size 20x20x2, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 2 In., Filter Efficiency - Air Filters 90 Percent to 95 Percent, MERV 14, Air Filter Media Type Synthetic, Air Flow 492 fpm, Initial Resistance 0.37 In. WC, Final Resistance 1.4 In. WC, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Max. Air Flow 625 fpm, Media Area 26 sq. ft., Max. Temp. 122 Degrees F

Reviews