Mini-Pleat Filter w/Gskt, MERV 14, 25x25x2

3M| Zoro #: G3753565| Mfr #: E135

$142.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753565 Mfr #: E135
Nominal Depth: 2"Standards: UL 900 Class 1
MERV: 14Material: Synthetic
Avg. Atmospheric Efficiency: 90 to 95%Recommended Final Resistance: 1.4" WC
Medium Velocity: 375 fpmMed. Initial Resistance: 0.25" WC
Max. Temp.: 122 Degrees FFrame Type: 2" Plastic
Initial Resistance: 0.37" WCFinal Resistance: 1.4" WC
MERV-A: 12Max. Air Flow: 625 fpm
Pleats per Linear Feet: 60Filter Pack Enclosure: 100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals
Air Flow: 492 fpmGreen Environmental Attribute: Product Has MERV Rating of 13 or Higher
Item: Mini-Pleat Filter with GasketNominal Filter Size: 25x25x2
Media Area: 56 sq. ft.Nominal Width: 25"
Nominal Height: 25"Country of Origin (subject to change): United States

Product Description

Mini-Pleat Filter with Gasket, 25x25x2 Nominal Filter Size, Nominal Height 25 In., Nominal Width 25 In., Nominal Depth 2 In., MERV 14, MERV-A 12, Initial Resistance 0.37 In. WC, Med. Initial Resistance 0.25 In. WC, Final Resistance 1.4 In. WC, Recommended Final Resistance 1.4 In. WC, Frame Type 2 In. Plastic, Filter Pack Enclosure 100 Percent Synthetic Frame, Lightweight, Resists Moisture, Integral Seals, Air Flow 492 fpm, Medium Velocity 375 fpm, Max. Air Flow 625 fpm, Max. Temp. 122 Degrees F

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.