Skip to Main Content
customer-service Help

Molded Wheel, NonWvn, 6x1/2x1,240/100G, PK2

3M Molded Wheel, NonWvn, 6x1/2x1,240/100G, PK2 XR-WM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$158.38 ($79.19/unit)
  • Item: Molded Wheel
  • Diameter: 6 in
  • Max. RPM: 3,600 RPM
See full product details
This item ships free.

3M #XR-WM Specifications

  • Item: Molded Wheel
  • Diameter: 6 in
  • Max. RPM: 3,600 RPM
  • Application: For Parting Line Removal, Deburring, Finishing, Polishing, and Shaping
  • Mounting Size: 1 in
  • Mounting Type: Arbor Hole
  • Thickness: 1/2 in
  • Grit: 240/100
  • Series: XR-WM
  • Wheel Type: Non-Woven
  • Abrasive Material: Aluminum Oxide
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Molded Wheel, Non-Woven, Series XR-WM, Diameter 6 in, Thickness 1/2 in, Mounting Type Arbor Hole, Mounting Size 1 in, Abrasive Material Aluminum Oxide, 240/100 Grit, Max. RPM 3,600 RPM, For Parting Line Removal, Deburring, Finishing, Polishing, and Shaping, Package Quantity 2

Reviews of 3M #XR-WM