Skip to Main Content
customer-service Help
3M

Mounted Flap Wheel, Medium, Ceramic

3M Mounted Flap Wheel, Medium, Ceramic 747D
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.33 /ea

Order in multiples of 10

  • Item: Mounted Flap Wheel
  • Diameter: 1 in
  • Grit: 60
See full product details
Orders over $75 ship free.
Total: $93.30

3M #747D Specifications

  • Item: Mounted Flap Wheel
  • Diameter: 1 in
  • Grit: 60
  • Width: 1"
  • Grade: Medium
  • Abrasive Material: Ceramic
  • Abrasive Type: Coated
  • Series: 747D
  • Abrasive Shank Size: 1/4 in
  • Abrasive Grade: Coarse
  • Shank Type: Straight
  • Item - Flap Wheels: Mounted Flap Wheel
  • Shank Size: 1/4"
  • Max. RPM: 30,000 RPM
  • Abrasive Grit: 60
  • Face Width: 1 in
  • Abrasive Shank Type: 1/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mounted Flap Wheel, Mounted Flap Wheel, Shank Type Straight, Abrasive Type Coated, Abrasive Material Ceramic, Diameter 1 in, Face Width 1 in, Abrasive Shank Size 1/4 in, Abrasive Grit 60, Abrasive Grade Coarse, Max. RPM 30,000 RPM

Reviews of 3M #747D