Multipurpose Cleaning Sheets, 5" x 7", 25 Sheets

3M |Zoro #: G0255166|Mfr #: CL563

$4.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0255166 Mfr #: CL563
Formula: NonabrasiveItem: Multipurpose Cleaning Wipes
Material: ClothSheet Size: 5" x 7"
Application: Wood, Metal, Plastic and Painted SurfacesColor: White
Wipes per Container: 25Fragrance: Fresh
Container Type: CanisterCountry of Origin (subject to change): United States

Product Description

Multipurpose Cleaning Wipes, Application Wood, Metal, Plastic and Painted Surfaces, Container Type Canister, Wipes per Container 25, Sheet Size 5 In. x 7 In., Fragrance Fresh, Formula Nonabrasive, Material Cloth, Color White

Product Reviews

Save 15% when you sign up for Z-mail.