customer-service Help
3M

N95 Disposable Respirator w/ Valve, Universal, White, PK12

3M N95 Disposable Respirator w/ Valve,  Universal,  White,  PK12 8515HA1-A
Hover or click to zoom Tap to zoom
$196.00
pkg. of 12 ($16.33/ea)
  • Color: White
  • Filter Class: N95
  • Mask Size: M
See full product details
This item ships free.

Total: $196.00

3M #8515HA1-A Specifications

  • Color: White
  • Filter Class: N95
  • Mask Size: M
  • Includes: 3M(Tm) Cool Flow(Tm) Valve, Retail Blister Packaging
  • Standards: NIOSH
  • Package quantity: 12
  • Nose Clip: Yes
  • Face Seal: None
  • Respirator Headstrap Type: Dual, Non-Adjustable
  • Nuisance Odor Removal: None
  • Respirator Shape: Molded
  • Individually Packaged: Yes
  • Fluid Resistant: No
  • Exhalation Valve: Yes
  • Item: Disposable Respirator
  • Respirator Filter Class: N95
  • Headstrap Type: Dual, Non-Adjustable
  • Product Availability: Temporarily Unavailable
  • Mask Headstrap Type: Dual, Non-Adjustable
  • Mask Shape: Molded
  • ISO Cleanroom Class: Not Rated
  • Eyeshield Color: None
  • ASTM Splash Rating: Not Rated
  • NIOSH Rating: N95
  • Face Seal Type: Standard
  • Eyeshield Material: None
  • Nosepiece Type: Metal Nose Clip
  • Includes Eyeshield: No
  • Country of Origin (subject to change): United States

Description

Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Exhalation Valve Yes, Package Quantity 12

Restrictions and Compliance

  • ***

Reviews of 3M #8515HA1-A