KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nomad Runner, Black, 2ft. x 20ft.

3M| Zoro #: G0145844| Mfr #: 15386

$1453.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Scrape/Dry: Scrape
Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145844 Mfr #: 15386
Width: 2 ft.Scrape/Dry: Scrape
Thickness: 1/2"Mat Backing Material: Vinyl
Length: 20 ft.Mat Shape: Rectangle
Item: Entrance RunnerLegend: No legend
Mat Surface Pattern: Z-WebMat Surface Material: Vinyl
Indoor/Outdoor: Indoor, OutdoorColor: Black
Edges: Straight edgeStandards: NFSI Certified as High Traction
Country of Origin (subject to change): United States

Description

Entrance Runner, Black, Mat Width 24 In., Mat Length 20 ft., Mat Shape Rectangle, Indoor/Outdoor, Mat Surface Pattern Z-Web, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/2 In., Edges Straight Edge, No Legend Legend, Scrape/Dry Scrape, Black

Reviews