Nomad Runner, Gray, 2ft. x 20ft.

3M| Zoro #: G0145835| Mfr #: 09563

$1487.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 20 ft.
Mat Shape: Rectangle
Mat Surface Pattern: Z-Web
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0145835 Mfr #: 09563
Length: 20 ft.Mat Shape: Rectangle
Mat Surface Pattern: Z-WebEdges: Straight edge
Mat Surface Material: VinylMat Backing Material: Vinyl
Color: GrayItem: Entrance Runner
Thickness: 1/2"Legend: No legend
Indoor/Outdoor: Indoor, OutdoorStandards: NFSI Certified as High Traction
Width: 2 ft.Scrape/Dry: Scrape
Country of Origin (subject to change): United States

Description

Entrance Runner, Mat Color Gray, Mat Width 24 In., Mat Length 20 ft., Mat Shape Rectangle, Mat Environment Indoor/Outdoor, Mat Surface Pattern Z-Web, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/2 In., Edges Straight Edge, No Legend Legend, Scrape/Dry Scrape

Reviews