BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3M Clear OTG Goggles, Anti-Fog

3M| Zoro #: G1547393| Mfr #: 40301-00000-10

$10.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Coating: Anti-FogSeries: CenturionX-Ray Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547393 Mfr #: 40301-00000-10
Lens Coating: Anti-FogSeries: Centurion
X-Ray Detectable: NoFrame Material: HSE Plastics andGlass
Includes: Wide Nasal Flare For Added Comfort, Elastic StrapPrimary Lens Color: Clear
Safety Glasses Size: UniversalFrame Design: OTG
Lens Color: ClearLens Material: Polycarbonate
Item: Impact Resistant GogglesStrap Material: Elastic
Venting: YesFoam Lined: No
Frame Color: ClearUV Protection: 99.90%
Standards: ANSI Z87.1-2003, CSA Z94.3-2002Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Resistant Goggles, Direct Eyewear Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Eyewear Frame Design OTG, Lens Material Polycarbonate, Strap Material Elastic, Frame Material HSE Plastics andGlass, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Wide Nasal Flare For Added Comfort, Elastic Strap, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Size Universal, Foam Lined No, Series Centurion

Reviews