3M Clear OTG Goggles, Anti-Fog

3M| Zoro #: G1003992| Mfr #: 40305-00000-10

$12.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Strap Material: NeopreneSeries: CenturionFrame Material: HSE Plastics andGlass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003992 Mfr #: 40305-00000-10
Strap Material: NeopreneSeries: Centurion
Frame Material: HSE Plastics andGlassFrame Color: Clear
Foam Lined: NoLens Coating: Anti-Fog
Venting: YesSafety Glasses Size: Universal
Includes: Wide Nasal Flare For Added Comfort, Neoprene StrapLens Material: Polycarbonate
Standards: ANSI Z87.1-2003, CSA Z94.3-2002UV Protection: 99.90%
Lens Color: ClearFrame Design: OTG
Item: Chemical Splash GogglesX-Ray Detectable: No
Primary Lens Color: ClearCountry of Origin (subject to change): Taiwan, Province of China

Description

Chemical Splash Goggles, Yes Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Frame Design OTG, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material HSE Plastics andGlass, UV Protection 99.9 Percent, X-Ray Detectable Yes, Includes Wide Nasal Flare For Added Comfort, Neoprene Strap, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Safety Glasses Size Universal, Foam Lined No. For occupational use only

Reviews