3M Clear OTG Goggles, Anti-Fog

3M |Zoro #: G2026814|Mfr #: 40671-00000-10

$14.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026814 Mfr #: 40671-00000-10
Safety Glasses Size: UniversalLens Color: Clear
Primary Lens Color: ClearLens Material: Polycarbonate
Item: Chemical Splash GogglesFrame Color: Clear
UV Protection: 99.90%Lens Coating: Anti-Fog
Strap Material: NeopreneVenting: Indirect
Standards: ANSI Z87.1-2003, CSA Z94.3-1999Includes: Neoprene Strap
Frame Design: OTGCountry of Origin (subject to change): United States

Product Description

Chemical Splash Goggles, Indirect Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Clear, Frame Design OTG, Lens Material Polycarbonate, Strap Material Neoprene, UV Protection 99.90 Percent, Includes Neoprene Strap, Standards ANSI Z87.1-2003, CSA Z94.3-1999, Safety Glasses Size Universal. For occupational use only

Product Reviews

Save 15% when you sign up for Z-mail.