3M Clear OTG Goggles

3M| Zoro #: G0990735| Mfr #: 40300-00000-10

$5.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Strap Material: ElasticSeries: CenturionFrame Material: HSE Plastics andGlass
Save 15%. Sign up for Z-mail.


Zoro #: G0990735 Mfr #: 40300-00000-10
Strap Material: ElasticSeries: Centurion
Frame Material: HSE Plastics andGlassFrame Color: Clear
Foam Lined: NoLens Coating: Uncoated
Venting: YesSafety Glasses Size: Universal
Includes: Wide Nasal Flare For Added Comfort, Elastic StrapLens Material: Polycarbonate
Standards: ANSI Z87.1-2003, CSA Z94.3-2002UV Protection: 99.90%
Lens Color: ClearFrame Design: OTG
Item: Impact Resistant GogglesX-Ray Detectable: No
Primary Lens Color: ClearCountry of Origin (subject to change): Taiwan, Province of China


Impact Resistant Goggles, Yes Venting, Lens Color Clear, Lens Coating Uncoated, Frame Color Clear, Frame Design OTG, Lens Material Polycarbonate, Strap Material Elastic, Frame Material HSE Plastics andGlass, UV Protection 99.9 Percent, X-Ray Detectable Yes, Includes Wide Nasal Flare For Added Comfort, Elastic Strap, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Safety Glasses Size Universal, Foam Lined No. For occupational use only