3M
Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98, Yellow
- Zoro #: G3451761
- Mfr #: 08091
Tap to zoom
Hover or click to zoom
$16.83
- Item: Ear Muffs
- Ear Muff Style: Over-the-Head
- Noise Reduction Rating NRR: 25 dB
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.83
3M #08091 Specifications
- Zoro #: G3451761
- Mfr #: 08091
- Item: Ear Muffs
- Ear Muff Style: Over-the-Head
- Noise Reduction Rating NRR: 25 dB
- Dielectric: No
- Series: Peltor Optime 98
- Color: Yellow
- Standards: ANSI S3.19-1974
- Ear Muff Shell Color: Yellow
- Earmuff Style: Over-the-Head
- Ear Muff Cup Color: Yellow
- Features: Lightweight Stainless Steel Headband, 2 Point Suspension
- Noise Reduction Rating: 25 dB
- Earmuff Cup Color: Yellow
- Electrically Insulated: No
- Protection Type: Passive
- Earmuff Type: General Purpose
- Foldable: No
- Band Material: Acetal, PVC, Stainless Steel
- Cup Color: Yellow
- Cup Material: ABS
- Protection Type_Combined: Black/Yellow
- Cushion Material: Foam, Polyurethane, PVC
- Band Color: Black/Silver
- Country of Origin (subject to change): United States
Description
Ear Muffs, Ear Muff Style Over-the-Head, Noise Reduction Rating NRR 25 dB, Dielectric No, Series Optime, Ear Muff Cup Color Yellow, Standards ANSI S3.19-1974
Reviews of 3M #08091
Explore more
- 3M Behind-the-Head Ear Muffs, 26 dB, Peltor Optime 101 10093045080721
- 3M Worktunes Hearng Protctr 90543H1-DC-PS
- 3M Over-the-Head Ear Muffs, 31 dB, Peltor X5 10093045937278
- 3M Hard Hat Mounted Ear Muffs, 24 dB, Peltor Optime 101 10093045080738
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4 10093045937261
- 3M Hard Hat Mounted Ear Muffs, 21 dB, E-A-R 2000H 10080529300130
- 3M Over-the-Head Ear Muffs, 28 dB, Peltor X3 10093045937254
- 3M Kids Ear Muffs 22Db Blue PKIDSB-BLU
- Sellstrom Over-the-Head Ear Muffs, 31 dB, HP431, Black/Red S23406
- Peltor Earmuff Peltor 28Db X3A
- 3M Ear Muffs