Packing List Envelope, 10 In H, PK1000

SCOTCH| Zoro #: G1038581| Mfr #: 832

$273.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1038581 Mfr #: 832
Legend: Documents EnclosedMaterial: Polyethylene
Thickness: 2.5 milWidth: 6"
Item: Packing List EnvelopeHeight: 10"
Color: ClearCountry of Origin (subject to change): Canada

Product Description

Packing List Envelope, Material Polyethylene, Legend Documents Enclosed, Height 10 In., Width 6 In., Color Clear, Thickness 2.5 mil, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.