Pad Holder, Gray, 9-1/4"L

3M| Zoro #: G2400937| Mfr #: 12929

$51.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Pad HolderWidth: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400937 Mfr #: 12929
Color: GrayItem: Pad Holder
Width: 4"Length: 9-1/4"
Country of Origin (subject to change): United States

Description

Pad Holder, Color Gray, Length 9-1/4 In., Width 4 In.

Reviews