KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pad, Polishing, 9 In., Wool

3M| Zoro #: G2430705| Mfr #: 00051131057050

$33.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Polishing
Material: Wool
For Use With: 3M(TM) Superbuff(TM) Adaptor - PN05710
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430705 Mfr #: 00051131057050
Type: PolishingMaterial: Wool
For Use With: 3M(TM) Superbuff(TM) Adaptor - PN05710Characteristics: Double Sided, Soft Edge, Made With Fine Fibers To Produce A High Gloss On Paint Surfaces and Has Its Own Built In, Lightweight Support System
Package Quantity: 1Size: 9"
Application: For Use With Automotive Painted SurfacesMax. RPM: 2000
Country of Origin (subject to change): Panama

Description

Pad, Polishing, 9 In., Max. RPM 2000, Wool, For Use With Automotive Painted Surfaces, Double Sided, Soft Edge, Made With Fine Fibers To Produce A High Gloss On Paint Surfaces and Has Its Own Built In, Lightweight Support System, For Use With 3M(TM) Superbuff(TM) Adaptor - PN05710

Reviews