HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pad, White, 10"L, PK5

3M| Zoro #: G2219244| Mfr #: 8440

$12.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 10"
Item: Pad
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219244 Mfr #: 8440
Length: 10"Item: Pad
Color: WhiteWidth: 4-39/64"
Country of Origin (subject to change): United States

Description

Light Duty Baseboard Cleaning Pad, Color White, For Use with G1436355, Use on Delicate Surface, Package 5

Reviews